Endot Industries ICE 200 32 17 02-3000 Polyethylene HDPE Corrugated innerduct, 2 in., 2250 ft. | Graybar Store
     
Endot Industries - Polyethylene HDPE Corrugated innerduct, 2 in., 2250 ft. - ICE 200 32 17 02-3000
+ / - Hover over image to Zoom
Other Views

    Polyethylene HDPE Corrugated innerduct, 2 in., 2250 ft.

    Manufacturer: Endot Industries
    Manufacturer #: ICE 200 32 17 02-3000
    SKU: 99510664
    $4,185.60
    Checking Pricing
         
    Color:Orange
    Length:2250 ft.
    Trade Size (Inches):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 200 32 17 02-3000
    • Color Orange
    • Type Corrugated Flexible
    • UNSPSC 39131712
    • Length 2250 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 in. Polyethylene HDPE Corrugated innerduct with 900 lb. pull line, orange, the length is 2250 ft.