Endot Industries ICE 200 39 17 08-CUT REEL Polyethylene HDPE Corrugated innerduct, 2 Inch | Graybar Store
Endot Industries - Polyethylene HDPE Corrugated innerduct, 2 Inch - ICE 200 39 17 08-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Polyethylene HDPE Corrugated innerduct, 2 Inch

    Manufacturer: Endot Industries
    Manufacturer #: ICE 200 39 17 08-CUT REEL
    SKU: 25501059
    $0.87
    Checking Pricing
         
    Color:Grey
    Length:Cut Reel
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 200 39 17 08-CUT REEL
    • Color Grey
    • Type Corrugated Flexible
    • UNSPSC 39131712
    • Length Cut Reel
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 in. Corrugated innerduct with 900 lb. pull line, grey, the length is Cut Reel.