Endot Industries ICE 100 32 21 02-7500 Polyethylene HDPE Corrugated innerduct, 1 Inch | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Endot Industries - Polyethylene HDPE Corrugated innerduct, 1 Inch - ICE 100 32 21 02-7500
+ / - Hover over image to Zoom
Other Views

    Polyethylene HDPE Corrugated innerduct, 1 Inch

    Manufacturer: Endot Industries
    Manufacturer #: ICE 100 32 21 02-7500
    SKU: 99424016
    $0.00
    Checking Pricing
         
    Color:Orange
    Length:7500 ft. L
    Trade Size (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 100 32 21 02-7500
    • Color Orange
    • Type Corrugated Flexible
    • UNSPSC 39131712
    • Length 7500 ft. L
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 in. Polyethylene HDPE Corrugated innerduct with 3/16 inch pp rope, orange, the length is 7500 ft.