Endot Industries ICE 100 39 17 02-5000 Polyethylene HDPE Corrugated innerduct, 1 Inch, 5000 ft. | Graybar Store
     
Endot Industries - Polyethylene HDPE Corrugated innerduct, 1 Inch, 5000 ft. - ICE 100 39 17 02-5000
+ / - Hover over image to Zoom
Other Views

    Polyethylene HDPE Corrugated innerduct, 1 Inch, 5000 ft.

    Manufacturer: Endot Industries
    Manufacturer #: ICE 100 39 17 02-5000
    SKU: 97116349
    $2,602.50
    Checking Pricing
         
    Color:Orange
    Length:5000 ft.
    Trade Size (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 100 39 17 02-5000
    • Color Orange
    • Type Corrugated Flexible
    • UNSPSC 39131712
    • Length 5000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 in. Polyethylene HDPE Corrugated innerduct with 900 lb pull line, orange, the length is 5000 ft.