Endot Industries ICE 100 39 17 02-CUT REEL Polyethylene HDPE Corrugated innerduct, 1 in. | Graybar Store
Endot Industries - Polyethylene HDPE Corrugated innerduct, 1 in. - ICE 100 39 17 02-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Polyethylene HDPE Corrugated innerduct, 1 in.

    Manufacturer: Endot Industries
    Manufacturer #: ICE 100 39 17 02-CUT REEL
    SKU: 25228210
    $0.59
    Checking Pricing
         
    Color:Orange
    Trade Size (Inches):1
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 100 39 17 02-CUT REEL
    • Color Orange
    • Type Corrugated Flexible
    • UNSPSC 39131712
    • Material Type High Density Polyethylene
    • Packaging Cut Reel
    • Trade Size (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 in. Polyethylene HDPE Corrugated innerduct with 1130 lb. pull line, orange, the length is Cut Reel.
    ENDOCOR'S corrugated design provides high tensile strength with low weight per foot for ease of handling and significantly longer put ups that can be obtained with smoothwall or ribbed innerduct.