Endot Industries ICE 125 32 17 02-7200 Polyethylene HDPE Corrugated innerduct, 1-1/4 inch, 7200 ft. | Graybar Store
     
Endot Industries - Polyethylene HDPE Corrugated innerduct, 1-1/4 inch, 7200 ft. - ICE 125 32 17 02-7200
+ / - Hover over image to Zoom
Other Views

    Polyethylene HDPE Corrugated innerduct, 1-1/4 inch, 7200 ft.

    Manufacturer: Endot Industries
    Manufacturer #: ICE 125 32 17 02-7200
    SKU: 25541166
    $5,718.24
    Checking Pricing
         
    Color:Orange
    Length:6000 ft.
    Trade Size (Inches):1-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 125 32 17 02-7200
    • Color Orange
    • Type Corrugated Flexible
    • UNSPSC 39131712
    • Length 6000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. Polyethylene HDPE Corrugated innerduct with 900 lb. pull line, orange, the length is 7200 ft.