Endot Industries IDE 166 32 14 01RS 13-5400 Polyester Smooth Wall Innerduct, 1-1/4 in.-Cut Reel, 5400 ft, Black | Graybar Store
     
Endot Industries - Polyester Smooth Wall Innerduct, 1-1/4 in.-Cut Reel, 5400 ft, Black - IDE 166 32 14 01RS 13-5400
+ / - Hover over image to Zoom
Other Views

    Polyester Smooth Wall Innerduct, 1-1/4 in.-Cut Reel, 5400 ft, Black

    Manufacturer: Endot Industries
    Manufacturer #: IDE 166 32 14 01RS 13-5400
    SKU: 25040910
    $0.00
    Checking Pricing
         
    Color:Black/Red
    Length:5400 ft.
    Trade Size (Inches):1-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IDE 166 32 14 01RS 13-5400
    • Color Black/Red
    • Type Smoothwall
    • UNSPSC 39131712
    • Length 5400 ft.
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 inch smooth wall duct black with red stripe with 1250 pull line, the length is 5400 ft.