Crouse Hinds (Eaton) Polycarbonate While-In-Use Weatherproof Cover | Graybar Store
     
Crouse Hinds (Eaton) - Polycarbonate While-In-Use Weatherproof Cover
+ / - Hover over image to Zoom
Other Views

    Polycarbonate While-In-Use Weatherproof Cover

    Manufacturer: Crouse Hinds (Eaton)
         

    While-in-use polycarbonate weatherproof cover with self-closing cover.

    • UL and cUL Listed
    • Meets NEMA 3R requirements
    • Manufacturer Crouse Hinds (Eaton)
    • Materials Polycarbonate
    Select Filter Options Below ( 1 items found )
    No. of Gangs:1-Gang
    Size (Inches):3.06 W x 6.085 L
    Color:Grey
    Box Depth (Inches):3-1/4 in.
    Mfg Part #
    SKU
    No. of Gangs
    Size (Inches)
    Color
    Box Depth (Inches)
    Price
    TP7488
    25030058
    1-Gang
    3.06 W x 6.085 L
    Grey
    3-1/4 in.
    $51.46 / EA
    SKU
    25030058
    No. of Gangs
    1-Gang
    Size (Inches)
    3.06 W x 6.085 L
    Color
    Grey
    Box Depth (Inches)
    3-1/4 in.
    $51.46 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock