Square D (Schneider Electric) XALD164H29H7 Polycarbonate Stop on Red Legend Control Station | Graybar Store
Square D (Schneider Electric) - Polycarbonate Stop on Red Legend Control Station - XALD164H29H7
+ / - Hover over image to Zoom
Other Views

    Polycarbonate Stop on Red Legend Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALD164H29H7
    SKU: 25417919
    $86.65
    Checking Pricing
         
    Color:Red
    Operator Type:Momentary Mushroom Pushbutton
    Legend:Stop
    Contact Operation:1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALD164H29H7
    • Color Red
    • UNSPSC 39122216
    • Contact Operation 1NC
    Product Overview:
    Mushroom red button 1NC control station with STOP on red legend.
    • Screw clamp connection
    • (1) Stop on red legend
    • Polycarbonate material
    • Operating temperature: -13 to 158 Deg. F