Prime Conduit 59411N Heavy Duty SCH 80 Pole Riser System, 2 in. | Graybar Store
     
Prime Conduit - Heavy Duty SCH 80 Pole Riser System, 2 in. - 59411N
+ / - Hover over image to Zoom
Other Views

    Heavy Duty SCH 80 Pole Riser System, 2 in.

    Manufacturer: Prime Conduit
    Manufacturer #: 59411N
    SKU: 90056932
    $37.43
    Checking Pricing
         
    Size:2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # 59411N
    • Size 2 in
    • UNSPSC 39122100
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 inch PV-mold heavy duty SCH 80 non-metallic pole riser