Prime Conduit 59208N Standard Duty SCH 40 Pole Riser System, 1 in. | Graybar Store
     
Prime Conduit - Standard Duty SCH 40 Pole Riser System, 1 in. - 59208N
+ / - Hover over image to Zoom
Other Views

    Standard Duty SCH 40 Pole Riser System, 1 in.

    Manufacturer: Prime Conduit
    Manufacturer #: 59208N
    SKU: 90056913
    $39.00
    Checking Pricing
         
    Size:1 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # 59208N
    • Size 1 in
    • UNSPSC 39122100
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 inch PV-mold standard duty SCH 40 non-metallic pole riser