NSI Industries IT-350 Polaris™ Insulated Cable Connector, IT-350 | Graybar Store
NSI Industries - Polaris™ Insulated Cable Connector, IT-350 - IT-350
+ / - Hover over image to Zoom
Other Views

    Polaris™ Insulated Cable Connector, IT-350

    Manufacturer: NSI Industries
    Manufacturer #: IT-350
    SKU: 95018487
    $106.16
    Checking Pricing
         
    Wire Size:6 AWG to 350 MCM
    Material:Tin Plated Aluminum Alloy
    No. of Ports:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IT-350
    • No. of Ports 2
    • UNSPSC 39121405
    • Insulation Material Abrasion
    • Materials Plastisol
    • Wire Size 6 AWG to 350 MCM
    • Material Tin Plated Aluminum Alloy
    • For Use With Copper, Aluminum
    • SKU Spec Sheet
      IT-350 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polaris™ insulated cable connector for 6 AWG to 350 MCM wire.
    NSI Polaris™ 2-Port Insulated tap connecter in black color is made up of plastisol for flexibility and is abrasion, chemical resistant. It is dual rated and insulated to provide protection from electric current.