Salisbury SP-XL Polar Cow Work Gloves, XL | Graybar Store
     
Salisbury - Polar Cow Work Gloves, XL - SP-XL
+ / - Hover over image to Zoom
Other Views

    Polar Cow Work Gloves, XL

    Manufacturer: Salisbury
    Manufacturer #: SP-XL
    SKU: 25676918
    $22.08
    Checking Pricing
         
    Glove Material Type:Cowhide Leather
    Color:Black
    Size:XL
    Glove Type:Work Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # SP-XL
    • Color Black
    • Size XL
    • Application Cold Weather Jobs
    • Glove Material Type Cowhide Leather
    • Glove Type Work Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SALPOL® Polar Cow Work Gloves, Glove Type: Working, Size: XL, Black, Glove Material Type: Cowhide Leather