Erico 615850 Pointed Ground Rod | Graybar Store
Erico - Pointed Ground Rod - 615850
+ / - Hover over image to Zoom
Other Views

    Pointed Ground Rod

    Manufacturer: Erico
    Manufacturer #: 615850
    SKU: 97116909
    $19.04
    Checking Pricing
         
    Rod Size (Inches):5/8
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 615850
    • UNSPSC 39121613
    • Length 5 ft.
    • Materials High-Strength Steel
    Product Overview:
    CADDY® Pointed Ground Rod, Finish: Copper, Rod Size (Inches): 5/8 in, Length: 5 ft