Cooper Lighting (Eaton) PNL-RU Emergency Exit Signs, Plastic, LED, Nickel Cadmium,White HousingWith Red Letters | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Plastic, LED, Nickel Cadmium,White HousingWith Red Letters - PNL-RU
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Plastic, LED, Nickel Cadmium,White HousingWith Red Letters

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PNL-RU
    SKU: 25759412
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:White Housing With Red Letters
    Alternate Manufacturer Part No.:3700040
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PNL-RU
    • Color White Housing With Red Letters
    • Additional Features Self Powered with LED
    • Alternate Manufacturer Part No. 3700040
    • Battery Type Nickel Cadmium
    • Housing Material Plastic
    • Lamp Type LED
    • Country of Origin CN - China
    Product Overview:
    PAL, PNL CONTOURS EXiT SiGN
    120/277 VAC, 60Hz input standard, Dual on XPAL and XPNL;Solid-state circuitry (no mechanical relay is used);Sealed, maintenance-free nickel cadmium battery;White and black finishes are available;Snap-together, injection-molded plastic construction;Contemporary styled, soft-corner design;Easily removed updated directional chevrons;Variety of electrical and universal J-box mounting knockouts;Low-profile mounting canopy