CommScope Uniprise PNL-BK-024-SFA-LC02-BL-NS Adapter Pack, Black, 1000-Type, with 12 TeraSPEED® SM Duplex LC Adapters, Blue, no shutter | Graybar Store
     
CommScope Uniprise - Adapter Pack, Black, 1000-Type, with 12 TeraSPEED® SM Duplex LC Adapters, Blue, no shutter - PNL-BK-024-SFA-LC02-BL-NS
+ / - Hover over image to Zoom
Other Views

    Adapter Pack, Black, 1000-Type, with 12 TeraSPEED® SM Duplex LC Adapters, Blue, no shutter

    Manufacturer: CommScope Uniprise
    Manufacturer #: PNL-BK-024-SFA-LC02-BL-NS
    SKU: 25321208
    $160.73
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:Blue
    No. of Ports:12
    Adapter Housing Color:Blue
    Adapter Type:LC
    Alternate Manufacturer Part No.:760148361
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # PNL-BK-024-SFA-LC02-BL-NS
    • Color Blue
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223328
    • Adapter Housing Color Blue
    • Adapter Type LC
    • Alternate Manufacturer Part No. 760148361
    • Fiber Category Singlemode
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This singlemode fiber adapter pack features a standard interface with a duplex body style. Can be used with panels and enclosures that accepts 1000 style panels and used in conjustion with SD panels. Blue.