CommScope Uniprise 760148171 Adapter Pack, Black, 1000-Type, with 12 LazrSPEED® MM Duplex LC Adapters, Aqua, no shutter | Graybar Store
     
CommScope Uniprise - Adapter Pack, Black, 1000-Type, with 12 LazrSPEED® MM Duplex LC Adapters, Aqua, no shutter - 760148171
+ / - Hover over image to Zoom
Other Views

    Adapter Pack, Black, 1000-Type, with 12 LazrSPEED® MM Duplex LC Adapters, Aqua, no shutter

    Manufacturer: CommScope Uniprise
    Manufacturer #: 760148171
    SKU: 25321206
    $123.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:Aqua
    No. of Ports:24
    Adapter Housing Color:Aqua
    Adapter Type:LC
    Alternate Manufacturer Part No.:760148171
    Packaging:1 per Package
    Fiber Count:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 760148171
    • Color Aqua
    • Connector Type LC
    • No. of Ports 24
    • UNSPSC 43223328
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Alternate Manufacturer Part No. 760148171
    • Fiber Category Multimode
    • Fiber Count 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This multimode fiber adapter pack features a standard interface with a duplex body style. Can be used with panels and enclosures that accepts 1000 style panels and used in conjustion with SD panels. Aqua.