CommScope Uniprise PNL-BK-012-SFA-LC12-BL Adapter Pack, Black, 1000-Type, with 1 TeraSPEED® 12 Fiber, SM LC Ganged Adapter, Blue, Shuttered | Graybar Store
     
CommScope Uniprise - Adapter Pack, Black, 1000-Type, with 1 TeraSPEED® 12 Fiber, SM LC Ganged Adapter, Blue, Shuttered - PNL-BK-012-SFA-LC12-BL
+ / - Hover over image to Zoom
Other Views

    Adapter Pack, Black, 1000-Type, with 1 TeraSPEED® 12 Fiber, SM LC Ganged Adapter, Blue, Shuttered

    Manufacturer: CommScope Uniprise
    Manufacturer #: PNL-BK-012-SFA-LC12-BL
    SKU: 25321205
    $57.15
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode
    Color:Blue
    No. of Ports:12
    Adapter Housing Color:Blue
    Adapter Type:LC
    Alternate Manufacturer Part No.:760148254
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # PNL-BK-012-SFA-LC12-BL
    • Color Blue
    • Connector Type LC
    • No. of Ports 12
    • Adapter Housing Color Blue
    • Adapter Type LC
    • Alternate Manufacturer Part No. 760148254
    • Fiber Category Singlemode
    • Fiber Count 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This singlemode fiber adapter pack features a standard interface with 1 adapter cutout and 12 total ports and is shuttered. Can be used with panels and enclosures that accepts 1000 style panels and used in conjustion with SD panels. Blue.