CommScope Uniprise PNL-BK-012-MFA-LC12-BG Adapter Pack, Black, 1000-Type, with 1 OptiSPEED® 12 Fiber, MM LC Ganged Adapter, Beige, Shuttered | Graybar Store
     
CommScope Uniprise - Adapter Pack, Black, 1000-Type, with 1 OptiSPEED® 12 Fiber, MM LC Ganged Adapter, Beige, Shuttered - PNL-BK-012-MFA-LC12-BG
+ / - Hover over image to Zoom
Other Views

    Adapter Pack, Black, 1000-Type, with 1 OptiSPEED® 12 Fiber, MM LC Ganged Adapter, Beige, Shuttered

    Manufacturer: CommScope Uniprise
    Manufacturer #: PNL-BK-012-MFA-LC12-BG
    SKU: 25321204
    $52.52
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode
    Color:Beige
    No. of Ports:12
    Adapter Housing Color:Beige
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # PNL-BK-012-MFA-LC12-BG
    • Color Beige
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223328
    • Adapter Housing Color Beige
    • Adapter Type LC
    • Fiber Category Multimode
    • Fiber Count 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Multimode, Beige, 12