CommScope Uniprise PNL-BK-006-MFA-SC06-BG Adapter Pack, Black, 1000-Type, with 1 OptiSPEED® 6 Fiber, MM SC Ganged Adapter, Beige, Shuttered | Graybar Store
     
CommScope Uniprise - Adapter Pack, Black, 1000-Type, with 1 OptiSPEED® 6 Fiber, MM SC Ganged Adapter, Beige, Shuttered - PNL-BK-006-MFA-SC06-BG
+ / - Hover over image to Zoom
Other Views

    Adapter Pack, Black, 1000-Type, with 1 OptiSPEED® 6 Fiber, MM SC Ganged Adapter, Beige, Shuttered

    Manufacturer: CommScope Uniprise
    Manufacturer #: PNL-BK-006-MFA-SC06-BG
    SKU: 25321210
    $46.43
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:6
    Fiber Category:Multimode (OM3)
    Color:Beige
    No. of Ports:6
    Adapter Housing Color:Beige
    No. of Adapters:1
    Adapter Type:SC
    Alternate Manufacturer Part No.:760147983
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # PNL-BK-006-MFA-SC06-BG
    • Color Beige
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223328
    • Adapter Housing Color Beige
    • Adapter Type SC
    • Alternate Manufacturer Part No. 760147983
    • Fiber Category Multimode (OM3)
    • Fiber Count 6
    • No. of Adapters 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, 6, Multimode (OM3), Beige, 1