CommScope Uniprise 760147975 Adapter Pack, Black, 1000-Type, with 1 LazrSPEED® 6 Fiber, MM SC Ganged Adapter, Aqua, Shuttered | Graybar Store
     
CommScope Uniprise - Adapter Pack, Black, 1000-Type, with 1 LazrSPEED® 6 Fiber, MM SC Ganged Adapter, Aqua, Shuttered - 760147975
+ / - Hover over image to Zoom
Other Views

    Adapter Pack, Black, 1000-Type, with 1 LazrSPEED® 6 Fiber, MM SC Ganged Adapter, Aqua, Shuttered

    Manufacturer: CommScope Uniprise
    Manufacturer #: 760147975
    SKU: 25321209
    $71.65
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:6
    Fiber Category:Multimode
    Color:Aqua
    No. of Ports:6
    Adapter Housing Color:Aqua
    Adapter Type:SC
    Alternate Manufacturer Part No.:760147975
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 760147975
    • Color Aqua
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223328
    • Adapter Housing Color Aqua
    • Adapter Type SC
    • Alternate Manufacturer Part No. 760147975
    • Fiber Category Multimode
    • Fiber Count 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Multimode, Aqua, 6