Panduit PNF14-8R-C Nylon-Insulated, Ring Terminal, Funnel-Entry, 16 to 14 AWG | Graybar Store
     
Panduit - Nylon-Insulated, Ring Terminal, Funnel-Entry, 16 to 14 AWG - PNF14-8R-C
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated, Ring Terminal, Funnel-Entry, 16 to 14 AWG

    Manufacturer: Panduit
    Manufacturer #: PNF14-8R-C
    SKU: 94044161
    $139.33
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Stud Size (Inches):#8
    Wire Size:16 AWG to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PNF14-8R-C
    • Color Blue
    • UNSPSC 39121409
    • Finish Tinned Finish
    • Insulation Material Nylon
    • Materials Copper
    • Stud Size (Inches) #8
    • Wire Size 16 AWG to 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: