Panduit PNF10-38R-L Nylon-Insulated, Ring Terminal, 12 to 10 AWG, 3/8 in. Stud | Graybar Store
     
Panduit - Nylon-Insulated, Ring Terminal, 12 to 10 AWG, 3/8 in. Stud - PNF10-38R-L
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated, Ring Terminal, 12 to 10 AWG, 3/8 in. Stud

    Manufacturer: Panduit
    Manufacturer #: PNF10-38R-L
    SKU: 96044547
    $42.84
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Stud Size (Inches):3/8 in.
    Wire Size:12 AWG - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PNF10-38R-L
    • Color Yellow
    • UNSPSC 39121409
    • Finish Tinned
    • Insulation Material Nylon
    • Materials Copper
    • Stud Size (Inches) 3/8 in.
    • Wire Size 12 AWG - 10 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: