Hoffman (nVent) PNC2079B Proline™ Connectek Communications Cabinet | Graybar Store
     
Hoffman (nVent) - Proline™ Connectek Communications Cabinet - PNC2079B
+ / - Hover over image to Zoom
Other Views

    Proline™ Connectek Communications Cabinet

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PNC2079B
    SKU: 25153758
    $2,960.09
    Checking Pricing
         
    Color:Black
    Lock Type:Lever Handle Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PNC2079B
    • Color Black
    • Type PROLINE#153; CONNECTEK#153; Communications (Patch) Cabinet
    • UNSPSC 43223306
    • Brand ProLine™
    • Lock Type Lever Handle Lock
    • Materials Steel
    • SKU Spec Sheet
      PNC2079B Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Network Com Pkg, Passive, Bulletin DPVD (PROLINE Voice and Data Package), Size/Dims: 2000x700x900mm, Material/Finish: Steel/Black
    The PROLINE#153; CONNECTEK#153; Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment. 16 or 14 gauge steel doors, sides and cover, Welded 12 gauge steel frame , Rack angles have tapped holes with EIA 310-D spacing, Open bottom with integral bolt-down brackets