Panduit PN18-8R-M Nylon-Insulated, Ring Terminal, 22 to 18 AWG, Red | Graybar Store
     
Panduit - Nylon-Insulated, Ring Terminal, 22 to 18 AWG, Red - PN18-8R-M
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated, Ring Terminal, 22 to 18 AWG, Red

    Manufacturer: Panduit
    Manufacturer #: PN18-8R-M
    SKU: 88200128
    $295.98
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Stud Size (Inches):#8
    Wire Size:22 AWG - 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN18-8R-M
    • Color Red
    • UNSPSC 39121409
    • Finish Tinned
    • Insulation Material Nylon
    • Materials Copper
    • Stud Size (Inches) #8
    • Wire Size 22 AWG - 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: