Panduit PN18-8F-3K Fork Terminals, Nylon Insulated, 22 to 18 AWG, Red | Graybar Store
     
Panduit - Fork Terminals, Nylon Insulated, 22 to 18 AWG, Red - PN18-8F-3K
+ / - Hover over image to Zoom
Other Views

    Fork Terminals, Nylon Insulated, 22 to 18 AWG, Red

    Manufacturer: Panduit
    Manufacturer #: PN18-8F-3K
    SKU: 98314318
    $1,043.88
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22 - 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN18-8F-3K
    • Color Red
    • UNSPSC 39121409
    • Insulation Material Nylon
    • Materials Copper
    • Wire Size 22 - 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: