Panduit PN14-14R-M Nylon-Insulated, Ring Terminal, 18 to 14 AWG, 1/4 in. Stud | Graybar Store
     
Panduit - Nylon-Insulated, Ring Terminal, 18 to 14 AWG, 1/4 in. Stud - PN14-14R-M
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated, Ring Terminal, 18 to 14 AWG, 1/4 in. Stud

    Manufacturer: Panduit
    Manufacturer #: PN14-14R-M
    SKU: 88200037
    $391.42
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Stud Size (Inches):1/4 in.
    Wire Size:18 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN14-14R-M
    • Color Blue
    • UNSPSC 39121409
    • Finish Tinned
    • Insulation Material Nylon
    • Materials Copper
    • Stud Size (Inches) 1/4 in.
    • Wire Size 18 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: