Panduit PN14-10F-M Fork Terminals, Nylon Insulated, 16 to 14 AWG | Graybar Store
     
Panduit - Fork Terminals, Nylon Insulated, 16 to 14 AWG - PN14-10F-M
+ / - Hover over image to Zoom
Other Views

    Fork Terminals, Nylon Insulated, 16 to 14 AWG

    Manufacturer: Panduit
    Manufacturer #: PN14-10F-M
    SKU: 88200022
    $310.79
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:16 - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN14-10F-M
    • Color Blue
    • UNSPSC 39121432
    • Insulation Material Nylon
    • Materials Copper
    • Wire Size 16 - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: