Wiremold (Legrand) PN10F21WH PN10 Series Entrance End Fitting, White | Graybar Store
Wiremold (Legrand) - PN10 Series Entrance End Fitting, White - PN10F21WH
+ / - Hover over image to Zoom
Other Views

    PN10 Series Entrance End Fitting, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN10F21WH
    SKU: 22081898
    $4.76
    Checking Pricing
         
    Color / Finish:White
    Length:3 7/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN10F21WH
    • UNSPSC 39131709
    • Color / Finish White
    • Length 3 7/8 in.
    • Series Eclipse PN03, PN05, PN10 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PN10 Series Entrance End Fitting for feeding cables into the raceway. Has 1/2in. and 3/4in. concentric trade size KOs. Includes PN153R Reducer Adapter for use with PN03 Series Raceway. Finish - White
    PN10 Series Entrance End Fitting for feeding cables into the raceway. Has 1/2" and 3/4" concentric trade size KOs. Includes PN153R Reducer Adapter for use with PN03 Series Raceway. Finish - White