Wiremold (Legrand) PN10F20WH Surface-Mounted Raceway Fitting, Non-Metallic, PN10 Series, Blank End Fitting, 11/16 W in, 1 in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Non-Metallic, PN10 Series, Blank End Fitting, 11/16 W in, 1 in Bend Radius - PN10F20WH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Non-Metallic, PN10 Series, Blank End Fitting, 11/16 W in, 1 in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN10F20WH
    SKU: 22110225
    $1.97
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:1 in
    Capacity:Single Channel
    Dimensions (Inches):11/16 W
    Use With:Eclipse PN10 Low-Voltage Latching Raceway
    Width (Inches):11/16
    Fitting Type:Blank End Fitting
    Dimensions:11/16 W in
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN10F20WH
    • Dimensions 11/16 W in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 1 in
    • Capacity Single Channel
    • Dimensions (Inches) 11/16 W
    • Fitting Type Blank End Fitting
    • Materials Non-Metallic
    • Series PN10
    • Width (Inches) 11/16
    • Material Non-Metallic
    • Use With Eclipse PN10 Low-Voltage Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eclipse PN10 Blank End Fitting