Wiremold (Legrand) PN10F15WH Surface-Mounted Raceway Fitting, Tee, Non-Metallic, PN10 Series, Raceway Tee, 5-5/16 L x 3-11/16 H in, 1 in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Tee, Non-Metallic, PN10 Series, Raceway Tee, 5-5/16 L x 3-11/16 H in, 1 in Bend Radius - PN10F15WH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Tee, Non-Metallic, PN10 Series, Raceway Tee, 5-5/16 L x 3-11/16 H in, 1 in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN10F15WH
    SKU: 22109001
    $2.80
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:1 in
    Capacity:Single Channel
    Dimensions (Inches):5-5/16 L x 3-11/16 H
    Length:5-5/16 in.
    Overall Length (Inches):5-5/16
    Use With:Eclipse PN10 Low-Voltage Latching Raceway
    Fitting Type:Raceway Tee
    Dimensions:5-5/16 L x 3-11/16 H in
    Material:Non-Metallic
    Height:3-11/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN10F15WH
    • Dimensions 5-5/16 L x 3-11/16 H in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 1 in
    • Body Type Tee
    • Capacity Single Channel
    • Dimensions (Inches) 5-5/16 L x 3-11/16 H
    • Fitting Type Raceway Tee
    • Height 3-11/16 in.
    • Length 5-5/16 in.
    • Materials Non-Metallic
    • Overall Length (Inches) 5-5/16
    • Series PN10
    • Material Non-Metallic
    • Use With Eclipse PN10 Low-Voltage Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eclipse PN10 Tee Fitting