Panduit PN10-8F-D Fork Terminals, Nylon Insulated | Graybar Store
     
Panduit - Fork Terminals, Nylon Insulated - PN10-8F-D
+ / - Hover over image to Zoom
Other Views

    Fork Terminals, Nylon Insulated

    Manufacturer: Panduit
    Manufacturer #: PN10-8F-D
    SKU: 88200010
    $229.66
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN10-8F-D
    • Color Yellow
    • UNSPSC 39121432
    • Insulation Material Nylon
    • Materials Copper
    • Wire Size 12 - 10 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: