Wiremold (Legrand) PN05F86FW Surface-Mounted Raceway Fitting, Non-Metallic, PN05 Series, Raceway Connector, 1-15/16 W x 4-3/8 H in, 1 in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Non-Metallic, PN05 Series, Raceway Connector, 1-15/16 W x 4-3/8 H in, 1 in Bend Radius - PN05F86FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Non-Metallic, PN05 Series, Raceway Connector, 1-15/16 W x 4-3/8 H in, 1 in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN05F86FW
    SKU: 22106278
    $5.14
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:1 in
    Capacity:Single Channel
    Dimensions (Inches):1-15/16 W x 4-3/8 H
    Use With:Eclipse PN05 Low-Voltage Latching Raceway
    Fitting Type:Raceway Connector
    Dimensions:1-15/16 W x 4-3/8 H in
    Material:Non-Metallic
    Height:4-3/8 in.
    Width:1-15/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN05F86FW
    • Dimensions 1-15/16 W x 4-3/8 H in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 1 in
    • Capacity Single Channel
    • Dimensions (Inches) 1-15/16 W x 4-3/8 H
    • Fitting Type Raceway Connector
    • Height 4-3/8 in.
    • Materials Non-Metallic
    • Series PN05
    • Width 1-15/16 in.
    • Material Non-Metallic
    • Use With Eclipse PN05 Low-Voltage Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eclipse PN05 Drop Ceiling Connector Fitting