Wiremold (Legrand) PN05F20V PN5 Series Blank End Fitting, Ivory | Graybar Store
Wiremold (Legrand) - PN5 Series Blank End Fitting, Ivory - PN05F20V
+ / - Hover over image to Zoom
Other Views

    PN5 Series Blank End Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN05F20V
    SKU: 22069219
    $1.80
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Ivory
    Length:11/16 in.
    Brand or Series:Eclipse PN03, PN05, PN10 Series Raceway
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN05F20V
    • UNSPSC 39131709
    • Brand or Series Eclipse PN03, PN05, PN10 Series Raceway
    • Color / Finish Ivory
    • Length 11/16 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PN5 Series For closing open end of raceway. Finish - Ivory
    PN5 Series For closing open end of raceway. Finish - Ivory