Wiremold (Legrand) PN05F17WH Surface-Mounted Raceway Fitting, 90 °, Non-Metallic, PN05 Series, Raceway Elbow, 2-1/8 D in, 1 in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, 90 °, Non-Metallic, PN05 Series, Raceway Elbow, 2-1/8 D in, 1 in Bend Radius - PN05F17WH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 90 °, Non-Metallic, PN05 Series, Raceway Elbow, 2-1/8 D in, 1 in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN05F17WH
    SKU: 22081850
    $1.80
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:1 in
    Capacity:Single Channel
    Dimensions (Inches):2-1/8 D
    Use With:Eclipse PN05 Low-Voltage Latching Raceway
    Fitting Type:Raceway Elbow
    Dimensions:2-1/8 D in
    Material:Non-Metallic
    Depth:2-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN05F17WH
    • Dimensions 2-1/8 D in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 1 in
    • Body Type 90 °
    • Capacity Single Channel
    • Depth 2-1/8 in.
    • Dimensions (Inches) 2-1/8 D
    • Fitting Type Raceway Elbow
    • Materials Non-Metallic
    • Series PN05
    • Material Non-Metallic
    • Use With Eclipse PN05 Low-Voltage Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eclipse PN05 Internal Elbow Fitting