Wiremold (Legrand) PN03F17FW Surface-Mounted Raceway Fitting, 90 °, Non-Metallic, PN03 Series, Raceway Elbow, 2-1/8 D in, 1 in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, 90 °, Non-Metallic, PN03 Series, Raceway Elbow, 2-1/8 D in, 1 in Bend Radius - PN03F17FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 90 °, Non-Metallic, PN03 Series, Raceway Elbow, 2-1/8 D in, 1 in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN03F17FW
    SKU: 22109027
    $1.71
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:1 in
    Capacity:Single Channel
    Dimensions (Inches):2-1/8 D
    Use With:Eclipse PN03 Low-Voltage Latching Raceway
    Fitting Type:Raceway Elbow
    Dimensions:2-1/8 D in
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN03F17FW
    • Dimensions 2-1/8 D in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 1 in
    • Body Type 90 °
    • Capacity Single Channel
    • Dimensions (Inches) 2-1/8 D
    • Fitting Type Raceway Elbow
    • Materials Non-Metallic
    • Series PN03
    • Material Non-Metallic
    • Use With Eclipse PN03 Low-Voltage Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eclipse PN03 Internal Elbow Fitting