L. H. Dottie PMT4500 Premise Muletape, 400 lb. | Graybar Store
L. H. Dottie - Premise Muletape, 400 lb. - PMT4500
+ / - Hover over image to Zoom
Other Views

    Premise Muletape, 400 lb.

    Manufacturer: L. H. Dottie
    Manufacturer #: PMT4500
    SKU: 25372283
    Checking Pricing
    Tensile Strength (Pound):400 lbs.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PMT4500
    • Application Electrical
    • Type Premise Muletape
    • UNSPSC 39121722
    • Tensile Strength (Pound) 400 lbs.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Features: The Pre-Lubricated Tape Will Reduce Friction Levels And Eliminate Duct, Cutting A Common Issue With Conventional Polyester Ropes Rubbing Against Conduit Walls, Lower Elongation Reduces Pulling Time, Improves Safety For Workers