L. H. Dottie PMS10241 10-24 x 1 in. Stainless Steel Pan Head Machine Screw (100) | Graybar Store
     
L. H. Dottie - 10-24 x 1 in. Stainless Steel Pan Head Machine Screw (100) - PMS10241
+ / - Hover over image to Zoom
Other Views

    10-24 x 1 in. Stainless Steel Pan Head Machine Screw (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PMS10241
    SKU: 25803273
    $0.22
    Checking Pricing
         
    Screw Size:10-24
    Additional Features:Corrosion Resistant, Invincibox Up to 2 in.
    Packaging:100
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PMS10241
    • UNSPSC 31161504
    • Additional Features Corrosion Resistant, Invincibox Up to 2 in.
    • Head Type Pan
    • Length 1 in.
    • Materials 18-8 Stainless Steel
    • Screw Size 10-24
    • Packaging 100
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    18-8 Stainless Steel 10-24 x 1 in. Pan Head Machine Screw, Package of 100
    Stainless steel pan head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.