L. H. Dottie PMP83214 8-32 x 1/4 in. Pan Head Phillips Machine Screw | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - 8-32 x 1/4 in. Pan Head Phillips Machine Screw - PMP83214
+ / - Hover over image to Zoom
Other Views

    8-32 x 1/4 in. Pan Head Phillips Machine Screw

    Manufacturer: L. H. Dottie
    Manufacturer #: PMP83214
    SKU: 25813129
    $0.15
    Checking Pricing
         
    Length:1/4 in. L
    Screw Size:8-32
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PMP83214
    • Head Type Pan Head, Phillips
    • Length 1/4 in. L
    • Materials Steel
    • Screw Size 8-32
    • ECCN EAR99
    Product Overview:
    8-32 x 1/4 in. Pan Head Phillips Machine Screw