L. H. Dottie PMP438 No. 4 x 3/8 in. Pan Head Phillips Machine Screw | Graybar Store
     
L. H. Dottie - No. 4 x 3/8 in. Pan Head Phillips Machine Screw - PMP438
+ / - Hover over image to Zoom
Other Views

    No. 4 x 3/8 in. Pan Head Phillips Machine Screw

    Manufacturer: L. H. Dottie
    Manufacturer #: PMP438
    SKU: 25813130
    $0.00
    Checking Pricing
         
    Length:3/8 in. L
    Screw Size:#4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PMP438
    • Head Type Pan Head, Phillips
    • Length 3/8 in. L
    • Materials Steel
    • Screw Size #4
    • ECCN EAR99
    Product Overview:
    No. 4 x 3/8 in. Pan Head Phillips Machine Screw