Panduit PM24S Stronghold™ Beam Clamp, 1/8 to 1/4 in., 1/4 in. stud | Graybar Store
     
Panduit - Stronghold™ Beam Clamp, 1/8 to 1/4 in., 1/4 in. stud - PM24S
+ / - Hover over image to Zoom
Other Views

    Stronghold™ Beam Clamp, 1/8 to 1/4 in., 1/4 in. stud

    Manufacturer: Panduit
    Manufacturer #: PM24S
    SKU: 25627889
    $1.10
    Checking Pricing
         
    Color:Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PM24S
    • Color Metallic
    • Application Hammer-On Beam Clamp
    • Mounting Style Hammer-on installation
    • Type Assembly
    • UNSPSC 31162905
    • Brand StrongHold
    • SKU Spec Sheet
      PM24S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Beam clamp for 1/8" - 1/4" flange with 1/4"-20 stud, static load capacity: 75 lbs.