AFL Telecommunications PM-L-24-ULC-0-R-01 Poli-MOD® Patch and Splice Module | Graybar Store
     
AFL Telecommunications - Poli-MOD® Patch and Splice Module - PM-L-24-ULC-0-R-01
+ / - Hover over image to Zoom
Other Views

    Poli-MOD® Patch and Splice Module

    Manufacturer: AFL Telecommunications
    Manufacturer #: PM-L-24-ULC-0-R-01
    SKU: 25846593
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Adapter Housing Color:Blue
    Fiber Category:Single-mode Ribbon
    Fiber Count:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # PM-L-24-ULC-0-R-01
    • Connector Type LC
    • Termination Style Push-on
    • Adapter Housing Color Blue
    Product Overview:
    PM-L-24-ULC-0-R-01 is a Poli-MOD® patch and splice module loaded with the Adapter Plate and Pigtails, 24 fibers/connectors, ULC single-mode LC Duplex, ribbon fiber arrangement, 1 per box.
    AFL's Poli-MOD® is an innovative patch and splice module, which offers an inventive and effective means to accommodate up to 24 fiber interconnections in an industry-standard, single-slot LGX®118 footprint. The Poli-MOD offers a unique and robust way to secure cable without the need for time-wasting, tie-wrap alternatives. Additionally, the module leverages a creative snap-in splice sleeve cradle to securely manage both single and ribbon fiber arrangements. These features provide the capacity to outfit a standard 4RU rack-mount panel with up to 288-fiber interconnections. PM-L-24-ULC-0-R-01 is a Poli-MOD® patch and splice module loaded with the Adapter Plate and Pigtails, 24 fibers/connectors, ULC single-mode LC Duplex, ribbon fiber arrangement, 1 per box.

    Features

    • 24-fiber interconnection capacity
    • LGX 118 compatibility (single-slot module)
    • Effective and time-saving cable mounting mechanism (no tie-wraps necessary)
    • Inventive splice sleeve cradle
    • Available in SC, LC, ST and FC connector arrangements
    • Shuttered LC connectors for increased dust protection
    • Organized fiber routing
    • Fixed solution, no moving parts
    • Multi-directional cable entry access
    • DIN rail mountable (with DIN Mount Kit)

    Applications

    • Telecommunications Closets
    • Data Centers
    • Customer Premise
    • Local Area Networks
    • Wide Area Networks
    • Central Offices
    • Hub Sites
    • Cabinets
    • Remote Terminals
    • Distributed Antenna Systems (DAS)