AFL Telecommunications PM-L-24-PLC-4-R-01 Poli-MOD® Patch and Splice Module, Loaded, 24-Strand 50 Micron(OM4), Multimode LC | Graybar Store
     
AFL Telecommunications - Poli-MOD® Patch and Splice Module, Loaded, 24-Strand 50 Micron(OM4), Multimode LC - PM-L-24-PLC-4-R-01
+ / - Hover over image to Zoom
Other Views

    Poli-MOD® Patch and Splice Module, Loaded, 24-Strand 50 Micron(OM4), Multimode LC

    Manufacturer: AFL Telecommunications
    Manufacturer #: PM-L-24-PLC-4-R-01
    SKU: 25846592
    $491.20
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Multimode 50 µm (OM4)
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # PM-L-24-PLC-4-R-01
    • Connector Type LC
    • Module Type Poli-MOD Patch and Splice Module
    • Adapter Type LC
    • Fiber Category Multimode 50 µm (OM4)
    • Fiber Count 24
    • Packaging 1 per Package
    Product Overview:
    LC, Poli-MOD Patch and Splice Module, 24, Multimode 50 µm (OM4), 1 per Package