AFL Telecommunications PM-L-12-PLC-3-S-01 Poli-MOD® Patch and Splice Module | Graybar Store
     
AFL Telecommunications - Poli-MOD® Patch and Splice Module - PM-L-12-PLC-3-S-01
+ / - Hover over image to Zoom
Other Views

    Poli-MOD® Patch and Splice Module

    Manufacturer: AFL Telecommunications
    Manufacturer #: PM-L-12-PLC-3-S-01
    SKU: 25618316
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Adapter Housing Color:Aqua
    Fiber Category:Multimode LC, 50 µmmmm OM3
    Fiber Count:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # PM-L-12-PLC-3-S-01
    • Connector Type LC
    • Termination Style Push-on
    • Adapter Housing Color Aqua
    Product Overview:
    PM-L-12-PLC-3-S-01 is a Poli-MOD® patch and splice module loaded with the Adapter Plate and Pigtails, 12 fibers/connectors, PLC multimode LC, 50 µmmmm OM3 fiber type, single fiber arrangement, 1 per box.