Phoenix Contact Plug-In Terminal Block, Spring-Cage Connection | Graybar Store
Phoenix Contact - Plug-In Terminal Block, Spring-Cage Connection
+ / - Hover over image to Zoom
Other Views

    Plug-In Terminal Block, Spring-Cage Connection

    Manufacturer: Phoenix Contact
         

    • Manufacturer Phoenix Contact
    • Type Plug-In
    • Connection Type Spring Cage
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Positions
    Additional Features
    Voltage Rating
    Color
    Packaging
    No. of Levels
    Length
    Amperage Rating
    AWG Range
    No. of Connections
    Rated Current
    Rated Voltage
    Height
    Width
    Price
    3043019
    25079117
    1
    Cable housing can be snapped on to the plugs; The plug with spring-cage connection is assembled directly on site by
    500 V
    Grey
    50
    1
    15.8 mm
    24 A
    28 - 12
    1
    24A
    500V
    5.2 mm
    $2.26 / EA
    SKU
    25079117
    No. of Positions
    1
    Additional Features
    Cable housing can be snapped on to the plugs; The plug with spring-cage connection is assembled directly on site by
    Voltage Rating
    500 V
    Color
    Grey
    Packaging
    50
    No. of Levels
    1
    Length
    15.8 mm
    Amperage Rating
    24 A
    AWG Range
    28 - 12
    No. of Connections
    1
    Rated Current
    24A
    Rated Voltage
    500V
    Height
    Width
    5.2 mm
    $2.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3043077
    25079121
    1
    Grey
    1
    15.8 mm
    28 - 12
    1
    24A
    500V
    39 mm
    5.2 mm
    $2.26 / EA
    SKU
    25079121
    No. of Positions
    1
    Additional Features
    Voltage Rating
    Color
    Grey
    Packaging
    No. of Levels
    1
    Length
    15.8 mm
    Amperage Rating
    AWG Range
    28 - 12
    No. of Connections
    1
    Rated Current
    24A
    Rated Voltage
    500V
    Height
    39 mm
    Width
    5.2 mm
    $2.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3043043
    25079119
    1
    Grey
    1
    15.8 mm
    28 - 12
    1
    24A
    500V
    39 mm
    5.2 mm
    $2.26 / EA
    SKU
    25079119
    No. of Positions
    1
    Additional Features
    Voltage Rating
    Color
    Grey
    Packaging
    No. of Levels
    1
    Length
    15.8 mm
    Amperage Rating
    AWG Range
    28 - 12
    No. of Connections
    1
    Rated Current
    24A
    Rated Voltage
    500V
    Height
    39 mm
    Width
    5.2 mm
    $2.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock