Phoenix Contact Plug-In Terminal Block, Screw Connection | Graybar Store
Phoenix Contact - Plug-In Terminal Block, Screw Connection
+ / - Hover over image to Zoom
Other Views

    Plug-In Terminal Block, Screw Connection

    Manufacturer: Phoenix Contact
         

    • Manufacturer Phoenix Contact
    • Type Plug-In
    • Connection Type Screw
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    No. of Positions
    Additional Features
    Voltage Rating
    Color
    Packaging
    No. of Levels
    Length
    Amperage Rating
    Use With
    AWG Range
    No. of Connections
    Rated Current
    Rated Voltage
    Mounting Type
    Width
    Price
    3045855
    25385292
    6
    Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    800 V
    Grey
    25
    1
    22 mm
    32 A
    FBS Standard Bridges
    26 - 10
    6
    32A
    800V
    37.2 mm
    $11.54 / EA
    SKU
    25385292
    No. of Positions
    6
    Additional Features
    Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    Voltage Rating
    800 V
    Color
    Grey
    Packaging
    25
    No. of Levels
    1
    Length
    22 mm
    Amperage Rating
    32 A
    Use With
    FBS Standard Bridges
    AWG Range
    26 - 10
    No. of Connections
    6
    Rated Current
    32A
    Rated Voltage
    800V
    Mounting Type
    Width
    37.2 mm
    $11.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3045800
    25499697
    1
    Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    800 V
    Grey
    50
    1
    22 mm
    32 A
    FBS Standard Bridges
    26 - 10
    1
    32A
    800V
    6.2 mm
    $2.66 / EA
    SKU
    25499697
    No. of Positions
    1
    Additional Features
    Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    Voltage Rating
    800 V
    Color
    Grey
    Packaging
    50
    No. of Levels
    1
    Length
    22 mm
    Amperage Rating
    32 A
    Use With
    FBS Standard Bridges
    AWG Range
    26 - 10
    No. of Connections
    1
    Rated Current
    32A
    Rated Voltage
    800V
    Mounting Type
    Width
    6.2 mm
    $2.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3045444
    25499675
    6
    Practical coding facility; The connected conductors can be led directly into the cable duct to save space
    500 V
    Grey
    25
    1
    20.5 mm
    24 A
    26 - 12
    6
    24A
    500V
    31.2 mm
    $7.66 / EA
    SKU
    25499675
    No. of Positions
    6
    Additional Features
    Practical coding facility; The connected conductors can be led directly into the cable duct to save space
    Voltage Rating
    500 V
    Color
    Grey
    Packaging
    25
    No. of Levels
    1
    Length
    20.5 mm
    Amperage Rating
    24 A
    Use With
    AWG Range
    26 - 12
    No. of Connections
    6
    Rated Current
    24A
    Rated Voltage
    500V
    Mounting Type
    Width
    31.2 mm
    $7.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3045839
    25423900
    4
    Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    800 V
    Grey
    50
    1
    22 mm
    32 A
    FBS Standard Bridges
    26 - 10
    4
    32A
    800V
    24.8 mm
    $8.00 / EA
    SKU
    25423900
    No. of Positions
    4
    Additional Features
    Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    Voltage Rating
    800 V
    Color
    Grey
    Packaging
    50
    No. of Levels
    1
    Length
    22 mm
    Amperage Rating
    32 A
    Use With
    FBS Standard Bridges
    AWG Range
    26 - 10
    No. of Connections
    4
    Rated Current
    32A
    Rated Voltage
    800V
    Mounting Type
    Width
    24.8 mm
    $8.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3002034
    99694228
    Grey
    2
    24 - 12
    3
    12A
    250V
    NS35/7,5, NS35/15 or NS32 Mount
    5.08 mm
    $6.07 / EA
    SKU
    99694228
    No. of Positions
    Additional Features
    Voltage Rating
    Color
    Grey
    Packaging
    No. of Levels
    2
    Length
    Amperage Rating
    Use With
    AWG Range
    24 - 12
    No. of Connections
    3
    Rated Current
    12A
    Rated Voltage
    250V
    Mounting Type
    NS35/7,5, NS35/15 or NS32 Mount
    Width
    5.08 mm
    $6.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock