Lutron PD-3PCL-WH Caseta™ Wireless Plug-In Lamp Dimmer, Indicator LED, Pushbutton, 120V, White | Graybar Store
     
Lutron - Caseta™ Wireless Plug-In Lamp Dimmer, Indicator LED, Pushbutton, 120V, White - PD-3PCL-WH
+ / - Hover over image to Zoom
Other Views

    Caseta™ Wireless Plug-In Lamp Dimmer, Indicator LED, Pushbutton, 120V, White

    Manufacturer: Lutron
    Manufacturer #: PD-3PCL-WH
    SKU: 25654911
    $64.23
    Checking Pricing
         
    Additional Features:Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating:120V
    Wattage:100 (CFL/LED) W; 300 (Incandescent) W
    Color:White
    Switch Type:1-Pole
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PD-3PCL-WH
    • Color White
    • Additional Features Provides True Dimming From Each Location with Pico® Wireless Remotes
    • Composition 1 Channel
    • Switch Type 1-Pole
    • Wattage 100 (CFL/LED) W; 300 (Incandescent) W
    • Voltage Rating 120V
    • SKU Spec Sheet
      PD-3PCL-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Caseta® Plug-In Dimmer, Voltage Rating: 120 V, Switch Style: Wireless Plug-In, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White