Square D (Schneider Electric) 9050JCK15V20 Plug-In 120V Variable Time On-Delay Relay with 1.8-180 Second Timing Range | Graybar Store
     
Square D (Schneider Electric) - Plug-In 120V Variable Time On-Delay Relay with 1.8-180 Second Timing Range - 9050JCK15V20
+ / - Hover over image to Zoom
Other Views

    Plug-In 120V Variable Time On-Delay Relay with 1.8-180 Second Timing Range

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK15V20
    SKU: 88249815
    $92.75
    Checking Pricing
         
    Contact Operation:DPDT
    Range:1.8 to 180 Seconds
    Amperage Rating:10
    Coil Voltage:120 Vac/110 Vdc
    Additional Options:On Delay
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK15V20
    • Additional Options On Delay
    • UNSPSC 39122329
    • Amperage Rating 10
    • Coil Voltage 120 Vac/110 Vdc
    Product Overview:
    Variable time on delay DPDT 10A 240V plug-in relay with 1.8-180 seconds timing range and 120V coil voltage.
    • 8 Pin
    • 2NO/2NC
    • ±1% Repeat accuracy
    • Transient protected
    • Horsepower Rated
    • RoHS compliant