Hubbell Wiring Device - Kellems HBL26W48 Plug | Graybar Store
Hubbell Wiring Device - Kellems - Plug - HBL26W48
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26W48
    SKU: 25692381
    $41.99
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Yellow
    NEMA Rating:NEMA L6-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26W48
    • Color Yellow
    • Amperage 20A
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA L6-20P
    • Voltage Rating 250 V
    Product Overview:
    Twist-Lock® HBL Plug, Amperage: 20 A, Voltage Rating: 250 V, No. of Wires: 3, No.of Poles: 2, Thermoplastic Elastomer