Pass and Seymour (Legrand) L2220-P Pass & Seymour Turnlok® 20A 277/480V 4P5W Locking Plug, Black and White | Graybar Store
     
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 20A 277/480V 4P5W Locking Plug, Black and White - L2220-P
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 20A 277/480V 4P5W Locking Plug, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L2220-P
    SKU: 25523526
    $50.73
    Checking Pricing
         
    NEMA Rating:NEMA L22-20P
    Amperage:20A
    Voltage Rating:277/480 V
    Color:Black/White
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L2220-P
    • Color Black/White
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L22-20P
    Product Overview:
    Pulg, 5-Wire, 277/480V, 20A, Nylon